THERMAL UNIT

Item #: 18650

Cat #: B88.0

UPC: 78590116966

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 81,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 81,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type B, melting alloy, Class 20
Also known as: 78590116966, B88.0

Specifications

Amps: 45
Poles: 1
Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 38.300 - 45
Amps: 45
Mounting: Overload
Material: Melting Alloy
Poles: 1
Standards: California Proposition 65
Amps Range: 38.300 - 45

Customer Reviews

No reviews for this product
(0)