Locking Flanged Inlet, 30A, 3PH 480V, 3P4W

Item #: 186490

Cat #: 2735

UPC: 078477806401

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
30-Amp, 480 Volt- 3PY, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White
Also known as: 078477806401, 2735

Specifications

Type: Grounding, Receptacle, Inlet
Phase: 3
Volts AC: 480
Mounting: Flange
Amps: 30
Color: White
NEMA Configuration: L16-30R
Type: Grounding, Receptacle, Inlet
Volts AC: 480
Amps: 30
NEMA Configuration: L16-30R
Phase: 3
Mounting: Flange
Color: White

Customer Reviews

No reviews for this product
(0)