Lay-In Wireway, Type 12, Hinge Cover, 12" x 6" x 6", Steel, Gray

Item #: 18647

Cat #: F126L06

UPC: 783510187200

Sign In or Register to view pricing and more.
Documents & Guides
Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x6.00, Material/finish: Steel/gray

Overview

Wireway,straight Section, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00x6.00, Material/finish: Steel/gray
Also known as: 783510187200, F126L06

Specifications

Width: 12 in
IP/NEMA Rating: IP54, NEMA 12
Length: 6 in
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Length: 6 in
Height: 6 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)