LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 120V

Item #: 1864694

Cat #: LEDSHOP8404FTLS

UPC: 046135757518

Sign In or Register to view pricing and more.
Documents & Guides
LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 80 CRI, 120 Volt, Included: Chains/Hooks/Brackets, 1 per SKU, 4 per Case *Sylvania Product Code #75751* *Sylvania Part # 75751*

Overview

LED Shop Light, 40 Watt, 4000 Lumen, 4000K, 80 CRI, 120 Volt, Included: Chains/Hooks/Brackets, 1 per SKU, 4 per Case *Sylvania Product Code #75751* *Sylvania Part # 75751*
The SYLVANIA Shop Light LightSHIELD is an everyday light with germ fighting benefits
Also known as: 046135757518, LEDSHOP8404FTLS

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Dimmable: No
Volts AC: 120
Lumens: 4000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)