![SPRING NUT, METRIC, M6 X 1, 1/4" NUT, YZ SPRING NUT, METRIC, M6 X 1, 1/4" NUT, YZ](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=06B96C3D-786A-4524-A01B-42A3C9074737&f=420)
SPRING NUT, METRIC, M6 X 1, 1/4" NUT, YZ
Item #:
186445
Cat #:
BMS-6SYZN
UPC:
781011849221
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series spring nut, 0.85" H x 1.8750" L x 1.3750" W, Steel material, Yellow zinc chromate, M6 x 1" bolt size, Spring nut
Overview
Eaton B-Line series spring nut, 0.85" H x 1.8750" L x 1.3750" W, Steel material, Yellow zinc chromate, M6 x 1" bolt size, Spring nut
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Also known as: 781011849221, BMS-6SYZN
Specifications
Material: | Steel |
Color: | Yellow |
Material: | Steel |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)