Sign In or Register to view pricing and more.
Documents & Guides
3 mm Hex Key Journeyman T-Handle 6-Inch, Chamfered End For Ease Of Use, Treated Steel For Rust And Corrosion Resistance
Overview
3 mm Hex Key Journeyman T-Handle 6-Inch, Chamfered End For Ease Of Use, Treated Steel For Rust And Corrosion Resistance
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Also known as: 092644337307, JTH6M3
Specifications
Size: | 3 mm |
Length: | 6 in |
Standards: | California Proposition 65 |
Size: | 3 mm |
Standards: | California Proposition 65 |
Length: | 6 in |
Customer Reviews
No reviews for this product
(0)