8W A19 LED Lamp, Red

Item #: 1864210

Cat #: S14984

UPC: 045923149849

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt A19 LED; Ceramic Red; Medium Base; 360 deg. Beam Angle; 120V

Overview

8 Watt A19 LED; Ceramic Red; Medium Base; 360 deg. Beam Angle; 120V
Satco's S14984 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic red bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.
Also known as: 045923149849, S14984

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 360°
Color: Red
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 360°

Customer Reviews

No reviews for this product
(0)