LED Residential Security Floodlight, 2 Heads, 120V

Item #: 1864158

Cat #: HGX-LED-2RH-ALO-SWW2-120-PE-DDB-M2

UPC: 194995254255

Documents & Guides
LED Residential Security Floodlight, 2 Round Heads, 15 or 25 Watt, 1800 or 2750 Lumen, Selectable CCT, 80 CRI, 120 Volt, Dusk-to-Dawn Operation, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Residential Security Floodlight, 2 Round Heads, 15 or 25 Watt, 1800 or 2750 Lumen, Selectable CCT, 80 CRI, 120 Volt, Dusk-to-Dawn Operation, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling
The HGX family has six configurations both in bronze and white. Featuring a low cost version for switched circuits and fully featured products that include the following options: an integral photocell for that automatic dusk-to-dawn operation, adjustable lumen output, color temperature switchability, and a PIR motion sensor in a wall sconce SKU. With tool-lesseasy-to-aim lamps, HGX installs quickly, and delivers a lumen range from 1700 to 4100. The HGX family provide great flexibility and versatility.
Also known as: 194995254255, HGX-LED-2RH-ALO-SWW2-120-PE-DDB-M2

Specifications

Lumens: 1800, 2750
Color: Dark Bronze
Volts AC: 120
Wattage: 15, 25
Light Technology: LED
Color Temperature: Selectable
Lumens: 1800, 2750
Volts AC: 120
Light Technology: LED
Color: Dark Bronze
Wattage: 15, 25
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)