LED Residential Security Floodlight, 2 Heads, 4000K, 120V

Item #: 1864156

Cat #: HGX-LED-2RH-40K-120-DDB-M2

UPC: 194995254156

Sign In or Register to view pricing and more.
Documents & Guides
LED Residential Security Floodlight, 2 Round Heads, 25 Watt, 2750 Lumen, 4000K, 80 CRI, 120 Volt, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling

Overview

LED Residential Security Floodlight, 2 Round Heads, 25 Watt, 2750 Lumen, 4000K, 80 CRI, 120 Volt, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling
The HGX family has six configurations both in bronze and white. Featuring a low cost version for switched circuits and fully featured products that include the following options: an integral photocell for that automatic dusk-to-dawn operation, adjustable lumen output, color temperature switchability, and a PIR motion sensor in a wall sconce SKU. With tool-lesseasy-to-aim lamps, HGX installs quickly, and delivers a lumen range from 1700 to 4100. The HGX family provide great flexibility and versatility.
Also known as: 194995254156, HGX-LED-2RH-40K-120-DDB-M2

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Lumens: 2750
Light Technology: LED
Color: Dark Bronze
Volts AC: 120
Lumens: 2750
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)