50A 2-Pole GFCI Hydraulic Magnetic Branch Circuit Breaker

Item #: 1864106

Cat #: LB250-G

UPC: 078477224946

Sign In or Register to view pricing and more.
Documents & Guides
50A 2-Pole GFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120/240V

Overview

50A 2-Pole GFCI Branch Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120/240V
EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating SAFE – Leviton GFCI, AFCI and dual-function circuit breakers feature patented reset lockout technology, and will not reset if ground or arc fault protection is comprimised INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
Also known as: 078477224946, LB250-G

Specifications

Poles: 2
Volts AC: 120/240
Amps: 50
Poles: 2
Amps: 50
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)