Louver Plate Kit Filter, 4.64" x 8.25", Aluminum
Item #: 18640
Cat #: AFLT84
UPC: 783510348700
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Filter Kit, Size/Dims: 4.64" x 8.25", Fits Louver Plate Kit: AVK84, Material/Finish: Aluminum
Overview
Filter Kit, Size/Dims: 4.64" x 8.25", Fits Louver Plate Kit: AVK84, Material/Finish: Aluminum
The nVent HOFFMAN HOFAFLT84 is designed for use with Louver Plate Kit. Mounting holes on filter bracket align with louver mounting holes. Hardware supplied with louvers also secures filter brackets in place. Aluminum air filters provide good arrestment of airborne dust and dirt
Also known as: 783510348700, AFLT84
Specifications
Height: | 4.640 in |
Width: | 8.250 in |
Material: | Aluminum |
Height: | 4.640 in |
Material: | Aluminum |
Width: | 8.250 in |
Customer Reviews
No reviews for this product
(0)