60A/480V IEC Pin & Sleeve Plug, 2P/3W, Red

Item #: 1863937

Cat #: 360P7WLEV

UPC: 078477901960

Sign In or Register to view pricing and more.
60 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

60 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
LEV Series IEC 60309 Pin & Sleeve Devices are designed to simplify your installation, endure the harshest environments and improve safety and productivity
Also known as: 078477901960, 360P7WLEV

Specifications

IP/NEMA Rating: IP66, IP68, IP69K
Volts AC: 480
Poles: 2
Color: Red
Type: Watertight, Industrial Grade
Amps: 60
IP/NEMA Rating: IP66, IP68, IP69K
Poles: 2
Type: Watertight, Industrial Grade
Volts AC: 480
Color: Red
Amps: 60

Customer Reviews

No reviews for this product
(0)