480 Volt, Plug, Red

Item #: 1863860

Cat #: 430P7WLEVA

UPC: 078477843741

Sign In or Register to view pricing and more.
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Also known as: 078477843741, 430P7WLEVA

Specifications

Volts AC: 480
Color: Red
Amps: 30
Type: Plug
Volts AC: 480
Amps: 30
Color: Red
Type: Plug

Customer Reviews

No reviews for this product
(0)