This product may not be available in all locations.
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7
Item #: 186351
Cat #: 20-750-NEMA1-F7
UPC: 884951063082
Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7
Overview
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 7
Also known as: 884951063082, 20-750-NEMA1-F7
Specifications
Type: | AC Drive, NEMA 1 Kit |
Size: | 7 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Type: | AC Drive, NEMA 1 Kit |
Mounting: | Surface |
Size: | 7 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)