11" Acrylic LED Flush Fixture, White

Item #: 1863491

Cat #: 62-1210

UPC: 045923621475

Sign In or Register to view pricing and more.
11 inch; Acrylic Round; Flush Mounted; LED Light Fixture; CCT Selectable; White Finish; 120V

Overview

11 inch; Acrylic Round; Flush Mounted; LED Light Fixture; CCT Selectable; White Finish; 120V
The 62-1210 11 inch round flush mounted LED light fixture offers a Frosted white acrylic lens and Satco's ColorQuick CCT selectability. Choose from warm to cool white light for the perfect light settings for all of your needs.
Also known as: 045923621475, 62-1210

Specifications

Material: Acrylic
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Lumens: 1100, 990, Selectable
Color: White
Color Rendering Index (CRI): 90
Wattage: 16
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Volts AC: 120
Color: White
Wattage: 16
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1100, 990, Selectable
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)