![USB Charge Heated WORKSKIN™, Base Layer Kit, XL USB Charge Heated WORKSKIN™, Base Layer Kit, XL](https://rexel-cdn.com/products/eb5761b0-f4b9-4e63-94d6-9d405cdbe55f.jpg?i=A7DFAEB8-811F-4CA1-AC31-F18F8C4FD746&f=420)
USB Charge Heated WORKSKIN™, Base Layer Kit, XL
Item #: 1863011
Cat #: 405B-21XL
UPC: 045242585847
Sign In or Register to view pricing and more.
Documents & Guides
USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, XL, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug
Overview
USB Chargeable Heated WORKSKIN™, Base Layer Kit, Black, XL, Includes: (1) USB RECHARGEABLE HEATED WORKSKIN™ MIDWEIGHT BASE LAYER KIT (405), (2) REDLITHIUM® USB 3.0AH Batteries (48-11-2131), (1) Controller & (1) Heavy Duty Cord and Wall Plug
Powered by REDLITHIUM™ USB Battery Technology, Milwaukee Heated WORKSKIN™ Base Layers use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a double lined polyester body and fleece lined arms, the midweight base layer provides a versatile layering piece for total body warmth. Raglan sleeves and seamless shoulders allow for improved range of motion and comfort while working.
Also known as: 045242585847, 405B-21XL
Specifications
Size: | XL |
Color: | Black |
Type: | Lithium Battery |
Size: | XL |
Type: | Lithium Battery |
Color: | Black |
Customer Reviews
No reviews for this product
(0)