This product has been discontinued.
Undercabinet Fixture, 14", LED Four Lamp, white
Item #: 18630
Cat #: UPL14-WH
UPC: 661209225085
Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Fixture, 14", LED Four Lamp, white
Overview
Undercabinet Fixture, 14", LED Four Lamp, white
Also known as: 661209225085, UPL14-WH
Specifications
Type: | Undercabinet Accessory |
Length: | 14 in |
Light Technology: | LED |
Type: | Undercabinet Accessory |
Light Technology: | LED |
Length: | 14 in |
Customer Reviews
No reviews for this product
(0)