1 IN X-PRF FLEX CPLG 12 IN LG

Item #: 186290

Cat #: EXLK-312

UPC: 781381328500

Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 12 IN, Bending Radius: 14 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 1 IN, Outside Diameter: 2.06 IN, Flex Length: 12 IN, Bending Radius: 14 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381328500, EXLK-312, Elephant nut

Specifications

Diameter: 1 in
Length: 12 in
Material: Bronze, Brass
Diameter: 1 in
Material: Bronze, Brass
Length: 12 in

Customer Reviews

No reviews for this product
(0)