This product may not be available in all locations.

Pendant Station, Legend Plate, 2 Position, TROLLEY, FWD.-REV.
Item #: 186278
Cat #: 9001SKN203
UPC: 785901528326
Documents & Guides
Pendant Station, Legend Plate, 2 Position, TROLLEY, FWD.-REV.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pendant Station, Legend Plate, 2 Position, TROLLEY, FWD.-REV.
Also known as: 785901528326, 9001SKN203
Specifications
Type: | Legend Plate, Pendant Station |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)