Toggle Switch Wallplate, 5-Gang, Thermoset, Lt. Almond

Item #: 18627

Cat #: 78023

UPC: 078477277676

Sign In or Register to view pricing and more.
Documents & Guides
5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.

Overview

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277676, 78023

Specifications

Type: Toggle Switch, Standard
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 5
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Color: Light Almond
Size: Standard
Gangs: 5

Customer Reviews

No reviews for this product
(0)