Vinyl Electrical Tape, Black, 3/4" x 60'

Item #: 186256

Cat #: 1700-3/4X60FT

UPC: 054007697640

Sign In or Register to view pricing and more.
Documents & Guides
Economy Grade Vinyl Electrical Tape, Temflex, General Purpose, Unprinted. 3/4 Inch Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.

Overview

Economy Grade Vinyl Electrical Tape, Temflex, General Purpose, Unprinted. 3/4 Inch Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Black.
3M™ Temflex™ MMM05400769764 Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. This tape is 600V-rated with excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. 3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007697640, 1700-3/4X60FT, Temflex

Specifications

Width: 3/4 in
Length: 60 ft
Material: Vinyl
Color: Black
Width: 3/4 in
Material: Vinyl
Length: 60 ft
Color: Black

Customer Reviews

No reviews for this product
(0)