ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23

Item #: 1862547

Cat #: 140MT-D-PEC23

UPC: 191326740982

ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, Mechanical. and Electrical
Sign In or Register to view pricing and more.

No associated products found.

Overview

ECO Connecting-module, 25 A, IEC, 22 A, UL, 140MT-D to 100C-23, Mechanical. and Electrical
The compact size of Allen-Bradley protection and disconnection devices provides significant panel space savings − up to 30 % in 125 & 250 Amps molded case circuit breaker frames, for example. Plus, these modular products, in conjunction with installation by the 141A modular mounting system makes panel design extremely simple with intuitive cabinet layout.
Also known as: 191326740982, 140MT-D-PEC23

Specifications

Type: Connection Module
Amps: 25
Family / Style: 140M
Type: Connection Module
Family / Style: 140M
Amps: 25

Customer Reviews

No reviews for this product
(0)