Switch/Outlet Box with Bracket, 1-Gang, Depth: 2-15/16", Non-Metallic

Item #: 18623

Cat #: B118B-UPC

UPC: 034481039822

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box with Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-15/16", Width: 12", Cubic Inches: 18.0".

Overview

Switch/Outlet Box with Offset Bracket, 1-Gang, Non-Metallic, Depth: 2-15/16", Width: 12", Cubic Inches: 18.0".
Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service free product life.
Also known as: 034481039822, B118B-UPC, Face mount single

Specifications

Color: Blue
Mounting: Bracket
Gangs: 1
Depth: 3 9/16 in
Cubic Inches: 18 in³
Color: Blue
Gangs: 1
Cubic Inches: 18 in³
Mounting: Bracket
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)