4' 16W T8 LED Lamp, 30K

Item #: 1862164

Cat #: LPT815AB30K

UPC: 762148150657

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1750, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 3000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube.

Overview

LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1750, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 3000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube.
TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.
Also known as: 762148150657, LPT815AB30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Angle: 300°
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Lumens: 1750
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Type: Hybrid (Type A+B)
Angle: 300°

Customer Reviews

No reviews for this product
(0)