String Inverter, 25kW-208V, 1000VDC

Item #: 1862162

Cat #: SCA25KTL-DO/US-208-APS

UPC:

Sign In or Register to view pricing and more.
Rapid Shut-Down String Inverter, 25 kilowatts, 208 Volts, 20 Amp Fuses

Overview

Rapid Shut-Down String Inverter, 25 kilowatts, 208 Volts, 20 Amp Fuses
The 25kW (25kVA) 208V CPS three phase strings inverters are designed for rooftop and carport applications. High efficiency 97.0% peak and 96.5% CEC, wide operating voltages, broad temperature ranges and a NEMA Type 4X enclosure enable this inverter to operate at high performance across many applications. The CPS 25KTL-208V product ships with the Rapid Shutdown wire-box, fully integrated and separable with touch safe fusing, monitoring, and AC and DC disconnect switches.
Also known as: SCA25KTL-DO/US-208-APS

Specifications

Volts DC: 1000
Volts AC: 208
Wattage: 25 kW
Type: Rapid Shutdown
IP/NEMA Rating: NEMA 4X
Volts DC: 1000
Wattage: 25 kW
IP/NEMA Rating: NEMA 4X
Volts AC: 208
Type: Rapid Shutdown

Customer Reviews

No reviews for this product
(0)