Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 14'
Item #:
1862047
Cat #:
576-110-014
UPC:
884815779579
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Also known as: 884815779579, 576-110-014
Specifications
Gauge: | 24 |
Length: | 14 ft |
Color: | Blue |
Material: | Copper |
Conductors: | 4 Pair |
Gauge: | 24 |
Color: | Blue |
Conductors: | 4 Pair |
Length: | 14 ft |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)