Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Blue 3'

Item #: 1862046

Cat #: 576-110-003

UPC: 884815779524

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.
Quiktron's Value Series Booted Cat6 PatchCords are the perfect solution fordistributing data, voice and video whilekeeping costs at a minimum. Our qualityimport cables are constructed withhigh-quality wire and a shortened bodyplug, these Cat6 patch cords keepNear-end Crosstalk (NEXT) levels to aminimum while providing the necessarybandwidth to support mission-criticalapplications
Also known as: 884815779524, 576-110-003

Specifications

Gauge: 24
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Gauge: 24
Length: 3 ft
Conductors: 4 Pair
Color: Blue
Material: Copper

Customer Reviews

No reviews for this product
(0)