Terminal Block, Mini, Feed Through, 20A, 300V AC/DC, 4mm, Orange

Item #: 186203

Cat #: 1492-WM4-OR

UPC: 662468235402

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Orange

Overview

Terminal Block, Mini, Feed Through, 20 Amp, 300 Volt AC/DC, 4 mm, Orange
Also known as: 662468235402, 1492-WM4-OR

Specifications

Type: Terminal Block, Feed-Through
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Orange
Amps: 20
Volts DC: 300
Allowable Gauge Range: 22 - 12
Type: Terminal Block, Feed-Through
Family / Style: 1492
Color: Orange
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 22 - 12

Customer Reviews

No reviews for this product
(0)