This product has been discontinued.
Transformer, 750VA, 240 x 480 - 120/240V, TB Series, 1PH, Control
Item #: 186197
Cat #: TB83219F3
UPC: 047503197158
Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TB Series Industrial Control Transformer, Factory Installed, 3-Pole, Primary and Secondary Fuse Blocks
Overview
750 VA, 1-Phase, 240/480V Primary Volts - 120/240V Secondary Volts, TB Series Industrial Control Transformer, Factory Installed, 3-Pole, Primary and Secondary Fuse Blocks
Also known as: 047503197158, TB83219F3
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 750 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)