4' 18W T8 LED Lamp, 50K

Item #: 1861862

Cat #: KT-LED18T8HO-48G-850-D2

UPC: 843654133829

Documents & Guides
LED Lamp, T8, High Output, 18 Watt, 2500 Lumen, 5000K, 80 CRI, 120-277 Volt, R17D Base, Direct Drive, Glass Construction, 1 per SKU, 25 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, High Output, 18 Watt, 2500 Lumen, 5000K, 80 CRI, 120-277 Volt, R17D Base, Direct Drive, Glass Construction, 1 per SKU, 25 per Case
Replacement for conventional fluorescent lamp; integral driver (isolated) eliminates the need for external driver or ballast.
Also known as: 843654133829, KT-LED18T8HO-48G-850-D2

Specifications

Wattage: 18
Lumens: 2500
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 18
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Lumens: 2500
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)