Safety Contactor, IEC, 100S, 38A, 24-60V AC/DC Electronic Coil, No Standard, 2NO/NC

Item #: 1861762

Cat #: 100S-E38EJ22C

UPC: 191326908573

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 38 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil (Low Consumption), No Standard Contacts & 2 Normally Open, 2 Normally Closed. Lower Power Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 38 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil (Low Consumption), No Standard Contacts & 2 Normally Open, 2 Normally Closed. Lower Power Auxiliary Contacts
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326908573, 100S-E38EJ22C

Specifications

Amps: 26
Poles: 4
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Amps: 26
Type: Safety Contactor
Volts DC Control Range: 20 - 60
Poles: 4
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)