This product has been discontinued.
LED Recessed Downlight, 6", Selectable Watt/Lumen/CCT, 120-277V
Item #:
1861682
Cat #:
RT6S2000UNVD9SC85A
UPC:
046135656903
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 6 Inch, Selectable Watt: 14/18/24, Selectable Lumen: 1100/1500/2000, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 15/23/27 Watt
Overview
LED Recessed Downlight, 6 Inch, Selectable Watt: 14/18/24, Selectable Lumen: 1100/1500/2000, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, 1 per SKU, 4 per Case, Replaces Fluorescent 15/23/27 Watt
The SYLVANIA UltraLED RT Downlight Dual Selectable luminaires are offered in 4", 6", 8" and 10" sizes and provide high performing light optimized for both new construction and retrofit applications where pin-based compact fluorescent lamps have previously been used.
Also known as: 046135656903, RT6S2000UNVD9SC85A
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Type: | Dimmable |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Type: | Dimmable |
Diameter: | 6 in |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)