LED High Bay, 220W, 5000K, 277-480V, Black

Item #: 1861678

Cat #: HB220B450DLHV

UPC: 706762738303

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 16 Inch, 220W, 5000K, 277-480V, Glass Clear Lens, 0-10V Dimming, Black

Overview

LED High Bay, 16 Inch, 220W, 5000K, 277-480V, Glass Clear Lens, 0-10V Dimming, Black
Also known as: 706762738303, HB220B450DLHV

Specifications

Lumens: 29000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 29000
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)