![15A, 120V, 6 Outlet Power Strip, 7ft Cord 15A, 120V, 6 Outlet Power Strip, 7ft Cord](https://rexel-cdn.com/products/lc53c6m-1s5.jpg?i=56930F1A-7CE3-4841-89A4-ECC698293C55&f=420)
15A, 120V, 6 Outlet Power Strip, 7ft Cord
Item #: 1861618
Cat #: 53C6M-1S7
UPC: 078477295939
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 7' Power Cord with Standard Hospital Grade NEMA 5-15P Plug
Overview
15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 7' Power Cord with Standard Hospital Grade NEMA 5-15P Plug
Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities. According to NFPA 99: Health Care Facilities Code Article 10.2.3.6, which both the Centers for Medicare and Medicaid Services (CMS) and The Joint Commission inspect and survey to, “The sum of the ampacity of all appliances connected to the outlets does not exceed 75 percent of the ampacity of the flexible cord supplying the outlets.”
Also known as: 078477295939, 53C6M-1S7
Specifications
Type: | Medical Grade, Outlet Strip, 6 Outlet |
Volts AC: | 120 |
Length: | 7 ft |
Amps: | 15 |
Color: | White |
Type: | Medical Grade, Outlet Strip, 6 Outlet |
Length: | 7 ft |
Color: | White |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)