![M12™ Heated QuietShell Jacket Kit, Medium, Camouflage M12™ Heated QuietShell Jacket Kit, Medium, Camouflage](https://rexel-cdn.com/products/224c-21.jpg?i=8E7671A0-77FC-484A-8AB2-A5FDDE6DA1C0&f=420)
M12™ Heated QuietShell Jacket Kit, Medium, Camouflage
Item #: 1861608
Cat #: 224C-21M
UPC: 045242613397
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated QuietShell Jacket Kit, Size: Medium, M12™ REDLITHIUM™ 3.0 Compact Battery Pack, M12™ Compact Charger and Power Source, Camouflage
Overview
M12™ Heated QuietShell Jacket Kit, Size: Medium, M12™ REDLITHIUM™ 3.0 Compact Battery Pack, M12™ Compact Charger and Power Source, Camouflage
Our M12™ QUIETSHELL Heated Jacket is powered by M12™ REDLITHIUM™ Battery Technology and built with an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the MILWAUKEE® M12™ QUIETSHELL Heated Jacket delivers HEAT BUILT TO MOVE SILENT. Featuring the Realtree Edge® camouflage pattern for use in wooded environments, QUIETSHELL Stretch Polyester reduces noise from movement and provides wind and water resistance. Our heated hunting jacket has a unique battery pocket Pass-Thru design that is easy to use with front or back pocket battery placement, providing you the versatility and comfort needed depending on the situation. This Milwaukee heated coat is a go-to for protection from the elements on the jobsite or when enjoying the outdoors.
Also known as: 045242613397, 224C-21M
Specifications
Color: | Camouflage |
Type: | Lithium Battery |
Size: | Medium |
Color: | Camouflage |
Size: | Medium |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)