TPI G2915096HAW 1500W 277V 96" Bsbd

Item #: 186116

Cat #: G2915096-HAW

UPC: 686334101608

Sign In or Register to view pricing and more.
TPI G2915096 HAW 1500W 277V 96 IN

Overview

TPI G2915096 HAW 1500W 277V 96 IN
Also known as: 686334101608, G2915096-HAW

Specifications

Wattage: 1500
Volts AC: 277
Color: White
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Mounting: Wall
Volts AC: 277
Length: 96 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)