![Liquidtight Strain Relief Cord and Cable Connector, 1/2" Hub, Cable Range 0.625 - 0.750", Aluminum Liquidtight Strain Relief Cord and Cable Connector, 1/2" Hub, Cable Range 0.625 - 0.750", Aluminum](https://rexel-cdn.com/products/cg90a.jpg?i=05E225F7-6CAC-485B-A394-B8C275126235&f=420)
Liquidtight Strain Relief Cord and Cable Connector, 1/2" Hub, Cable Range 0.625 - 0.750", Aluminum
Item #: 18611
Cat #: CG-6250
UPC: 781381191500
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.625 - 0.750 Inch, Aluminum, Color Code: Orange
Overview
Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.625 - 0.750 Inch, Aluminum, Color Code: Orange
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381191500, CG-6250
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 1/2 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)