Selector Switch, 2-Position, Illuminated, 120VAC, Green, 1NO

Item #: 1861

Cat #: 800T-16HG2KB6DX

UPC: 662468243315

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, Contact, NEMA 4/13
Also known as: 662468243315, 800T-16HG2KB6DX

Specifications

Material: Steel
Family / Style: 800T
Type: Groove Clamp
Material: Steel
Type: Groove Clamp
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)