Tamper Resistant Receptacle, 15A, 125V, Midnight
Item #: 186098
Cat #: SCRS-15-TR-MN
UPC: 027557618304
Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Midnight, Designer Style, 60 Hz ***Wall Plate Sold Separately***
Overview
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Midnight, Designer Style, 60 Hz ***Wall Plate Sold Separately***
Claro, Satin, Tamper-resistant receptacle, 125V/15A in midnight
Also known as: 027557618304, SCRS-15-TR-MN
Specifications
Mounting: | Insert |
Color: | Midnight |
Type: | GFCI Receptacles, Tamper-Resistant |
Amps: | 15 |
Volts AC: | 125 |
Mounting: | Insert |
Type: | GFCI Receptacles, Tamper-Resistant |
Volts AC: | 125 |
Color: | Midnight |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)