Tamper Resistant Receptacle, 15A, 125V, Snow

Item #: 186097

Cat #: SCRS-15-TR-SW

UPC: 027557618250

Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Snow, Designer Style, Satin Wall Plate Finish, 60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Snow, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in snow
Also known as: 027557618250, SCRS-15-TR-SW

Specifications

Mounting: Insert
Color: Snow
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Mounting: Insert
Amps: 15
NEMA Configuration: 5-15R
Color: Snow
Volts AC: 125

Customer Reviews

No reviews for this product
(0)