Light, Power Cord, 120V, 72-in

Item #: 186078

Cat #: LF120VCORD

UPC: 783510191962

Sign In or Register to view pricing and more.
PaneLite Power Cords, Black, Plastic

Overview

PaneLite Power Cords, Black, Plastic
PaneLite Power Cords connect lights to a standard North American wall socket. LF120VCORD is for 120 VAC Fluorescent lights (up to five lights can be daisy chained together using one power cord). LED24VCORD is for 24 VDC LED lights and includes a transformer to convert 100-240 VAC power supply (capable of powering only one LED light).
Also known as: 783510191962, LF120VCORD

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)