D2 General Purpose Relay

Item #: 1860404

Cat #: D2PR5T

UPC: 782114159736

Sign In or Register to view pricing and more.
Documents & Guides
Standard Relay, D2DR, 24VAC Coil

Overview

Standard Relay, D2DR, 24VAC Coil
General Purpose Plug-In Relay Catalog#:D2PR5T General Purpose Plug-In Relay, D2PR, Standard relay, 24 Vac, DPDT latching, 180 ohms
Also known as: 782114159736, D2PR5T

Specifications

Volts AC: 240
Volts AC: 240

Customer Reviews

No reviews for this product
(0)