16 AWG MTW Stranded Copper, White w/ Blue, 500'

Item #: 186029

Cat #: MTW16STR264WHTBLU500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500 Foot Spool

Overview

16 AWG MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 500 Foot Spool
MTW stands for  Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.
Also known as: MTW16STR264WHTBLU500RL

Specifications

Length: 500 ft
Color: White/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Package Type: Spool
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 16
Package Type: Spool
Color: White/Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)