Push Button, Black, Flush Head, White Text "R", Operator Only

Item #: 186020

Cat #: 800FP-F211

UPC: 662073569251

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, 22.5 mm, Black, with White Text, "R", Operator Only, Plastic

Overview

Push Button, Flush Head, 22.5 mm, Black, with White Text, "R", Operator Only, Plastic
Also known as: 662073569251, 800FP-F211

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black/White
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Family / Style: 800F
Material: Plastic
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Black/White

Customer Reviews

No reviews for this product
(0)