Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Thermoset, Lt Almond

Item #: 18601

Cat #: P326-T

UPC: 078477278413

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
4-Gang 3-Toggle Decora/GFCI Device Combination Wallplate, Light Almond
Also known as: 078477278413, P326-T, Switch plate combo

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 4
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Material: Plastic
Color: Light Almond
Size: Standard
Gangs: 4

Customer Reviews

No reviews for this product
(0)