Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT

Item #: 1859951

Cat #: KSF-G114X1600-4XM16

UPC:

Documents & Guides
Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Screw 1600MM LENGTH 114.30MM DIAMETER 13.80KG WEIGHT
The G-series ground screws are equipped with either one, three or four threaded screws. They are ideally suited for the quick, vertical and permanent installation of masts and fence posts, for example. Optionally, the fence posts, for example, can also be quickly and permanently fixed into place with the special granulate.
Also known as: KSF-G114X1600-4XM16

Specifications

Finish: Hot Dipped Galvanized
Length: 1600 mm
Finish: Hot Dipped Galvanized
Length: 1600 mm

Customer Reviews

No reviews for this product
(0)