Sub-Meter, Class 1000, 25A, 277VAC, 1PH, 2W, 1 CT

Item #: 185994

Cat #: E10-227725-JKIT

UPC: 781798008552

Sign In or Register to view pricing and more.
Documents & Guides
Sub-Meter, Class 1000, 25 Amp, 277 Volt AC, 1-Phase, 2-Wire, 1 Split Core Current Transformer, NEMA 3R

Overview

Sub-Meter, Class 1000, 25 Amp, 277 Volt AC, 1-Phase, 2-Wire, 1 Split Core Current Transformer, NEMA 3R
Also known as: 781798008552, E10-227725-JKIT

Specifications

Volts AC: 277
Mounting: Surface
Phase: 1
Amps: 25
Class: 1000
IP/NEMA Rating: NEMA 3R
Volts AC: 277
Phase: 1
Class: 1000
Mounting: Surface
Amps: 25
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)