Category 5e, Riser, 24/4-UTP Solid, Beige, 300', 350MHZ

Item #: 1859800

Cat #: 56917648

UPC:

Documents & Guides
Category 5e, Riser, 24 AWG Solid, 4 Unshielded Twisted Pairs, Beige, 300', 350MHZ
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 5e, Riser, 24 AWG Solid, 4 Unshielded Twisted Pairs, Beige, 300', 350MHZ
This Indoor and Outdoor Data Cable is the ideal choice for computer network and data wiring. This cord features a PVC insulation jacket for a low-smoke rating and is made with soft annealed copper conductors. Features 24 AWG cable features soft annealed, bare copper conductors. UL listed and CSA certified for meeting the strictest industry standards.
Also known as: 56917648

Specifications

Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Color: Beige
Length: 300 ft
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Conductors: 4 Pair
Length: 300 ft
Shielding: Unshielded
Volts AC: 300
Color: Beige
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)