RELAY240VAC15AMPTYPER+OPTIONS

Item #: 18598

Cat #: 8501RSD42V53

UPC: 785901131366

Square D,RELAY 240VAC 10AMP TYPE R +OPTIONS,-40F to 158F,10A (30Vdc),24Vdc,DPDT,Miniature Relay,Pick-Up 25ms(max) Drop-Out 20ms(max),Spade,socket,standard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,RELAY 240VAC 10AMP TYPE R +OPTIONS,-40F to 158F,10A (30Vdc),24Vdc,DPDT,Miniature Relay,Pick-Up 25ms(max) Drop-Out 20ms(max),Spade,socket,standard
Relay, miniature plug in, 15 A, 2 poles, 24 VDC coil
Also known as: 785901131366, 8501RSD42V53

Specifications

Volts DC Control: 24
Type: DPDT, Relay, Ice Cube
Poles: 2
Amps: 10
Volts DC: 30
Volts AC: 240
Base: 8-Pin
Standards: California Proposition 65
Volts DC Control: 24
Poles: 2
Volts DC: 30
Base: 8-Pin
Type: DPDT, Relay, Ice Cube
Amps: 10
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)