ETN FAZ-C20/1N UL 1077 Industrial M

Item #: 1859718

Cat #: FAZ-C20/1N

UPC: 015082786759

Sign In or Register to view pricing and more.
Documents & Guides
EATON PART #FAZ-C20/1N

Overview

EATON PART #FAZ-C20/1N
Also known as: 015082786759, FAZ-C20/1N

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)